Zoro Homepage

6-Cell 42Whr Battery For Hp

  • Mfr # 722297-005-TM

  • Zoro # G9664149


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Battery Capacity
1930 mAh
Compatibility
HP EliteBook Notebooks: 840 G1 , Folio 1040 G1
Battery Energy
42 Wh
Application
Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722297-005-TM
Zoro #
G9664149
UPC #
812382031516
Country of Origin
Unknown

Details

Features
Rechargeable Battery
Item
Battery
Battery Capacity
1930 mAh
Compatibility
HP EliteBook Notebooks: 840 G1 , Folio 1040 G1
Battery Energy
42 Wh
Application
Notebook
Number of Cells
6
Battery Chemistry
Lithium Ion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.