6-Cell 48Wh Batterylenovo
Mfr # 4X50M08811-TM
Zoro # G9506545
product price: $89.19
/ea
Free Shipping & Returns
Key Features
Features
Rechargeable Battery
Compatibility
Lenovo ThinkPad Notebooks: T470 , T570
Battery Chemistry
Lithium Ion
Output Voltage
10.8V DC
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4X50M08811-TM
Zoro #
G9506545
UPC #
810766028718
Country of Origin
Unknown
Details
Features
Rechargeable Battery
Item
Battery
Compatibility
Lenovo ThinkPad Notebooks: T470 , T570
Battery Chemistry
Lithium Ion
Output Voltage
10.8V DC
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
4400 mAh
Green Environment Attribute
Environmentally Friendly
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.