
65W Total Micro Ac Adapter For Dell
Mfr # 332-1831-TM
Zoro # G0740456
product price: $43.15
/eaKey Features
Max. Output
65 W
Amps
3.34A
Compatibility
Device Supported
Notebook, Ultrabook
Output Voltage
19.5V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
332-1831-TM
Zoro #
G0740456
UPC #
810766024888
Country of Origin
Unknown
Details
Item
AC Adapter
Max. Output
65 W
Amps
3.34A
Compatibility
Device Supported
Notebook, Ultrabook
Output Voltage
19.5V DC
Input Voltage
230V AC, 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.