Zoro Homepage

Total Micro Notebook Battery - For Notebook - Battery Rechargeable - 8700 mAh - 11.1 V DC - 1

  • Mfr # 451-BBID-TM

  • Zoro # G0515266


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Application
Notebook
Battery Chemistry
Lithium Ion
Output Voltage
11.1V DC
Number of Cells
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBID-TM
Zoro #
G0515266
UPC #
810766021023
Country of Origin
Unknown

Details

Item
Battery
Features
Rechargeable Battery
Application
Notebook
Battery Chemistry
Lithium Ion
Output Voltage
11.1V DC
Number of Cells
6
Battery Capacity
8700 mAh
Compatibility
Dell Latitude Notebooks E5440 , E5540

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.