Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Link: Add A Gigabit Ethernet Port To Your Thunderbolt Equipped Imac,

  • Mfr # MD463LL/A-TM

  • Zoro # G0774108


product price: $32.19
/ea

Key Features

Cable Type
RJ-45/Thunderbolt
Connector on First End Details
(1) Mini DisplayPort Thunderbolt - Male
Data Transfer Rate
1 Gbit/s
Connector on Second End Details
(1) RJ-45 Network - Female
Device Supported
Network Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD463LL/A-TM
Zoro #
G0774108
UPC #
810766025038
Country of Origin
Unknown

Details

Cable Type
RJ-45/Thunderbolt
Connector on First End Details
(1) Mini DisplayPort Thunderbolt - Male
Data Transfer Rate
1 Gbit/s
Connector on Second End Details
(1) RJ-45 Network - Female
Device Supported
Network Device
Item
Network/Data Transfer Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.