THIS HIGH QUALITY TOTAL MICRO 16GB 2666MHZ PC4-21300 DDR4 1.2V UNBUFFERED NON-EC
Mfr # AA075845-TM
Zoro # G514878185
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
260
Memory Speed
2666 MHz
Number of Modules
(1) 16GB
Error Checking
Non-ECC
Device Supported
Notebook, Desktop PC, Workstation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA075845-TM
Zoro #
G514878185
UPC #
812382034081
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
16 GB
Details
Number of Pins
260
Memory Speed
2666 MHz
Number of Modules
(1) 16GB
Error Checking
Non-ECC
Device Supported
Notebook, Desktop PC, Workstation
Item
RAM Module
Memory Rank
Dual-rank
Signal Processing
Unbuffered
Compatibility
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2666/PC4-21300
Memory Voltage
1.20 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.