THIS HIGH QUALITY TOTAL MICRO 16GB DDR4 2666MHZ PC4-21300 2RX8 CL19 1.2V 260-PIN

  • Mfr # 937438-852-TM

  • Zoro # G514878871


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Compatibility
HP Products: 830 G6 , 830 G7 , 840 G6 , 840 G7 , 850 G7 , 430 G6 , 450 G7 , 640 G7 , 650 G7 , x360 830 G5 , x360 830 G6 , x360 830 G7 , 14u G6 , 15u G6 , 14 G7 , 15 G7
Memory Rank
Dual-rank
Memory Speed
2666 MHz
Memory Size
16 GB
Memory Voltage
1.20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
937438-852-TM
Zoro #
G514878871
UPC #
812382035552
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Compatibility
HP Products: 830 G6 , 830 G7 , 840 G6 , 840 G7 , 850 G7 , 430 G6 , 450 G7 , 640 G7 , 650 G7 , x360 830 G5 , x360 830 G6 , x360 830 G7 , 14u G6 , 15u G6 , 14 G7 , 15 G7
Memory Rank
Dual-rank
Memory Speed
2666 MHz
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Standards
CL19
Number of Pins
260
Signal Processing
Unbuffered
Device Supported
Notebook
Error Checking
Non-ECC
Memory Standard
DDR4-2666/PC4-21300
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.