This High Quality Total Micro 3-Cell 11.4V 4080Mah Li-Ion Battery
- Mfr # T7B32AA-TM
- Zoro # G9386179
product price:Â
$
85.45
/ea
Key Features
Features
Rechargeable Battery
Output Voltage
11.4V DC
Compatibility
HP EliteBook NoteBooks: 745 G3 , 755 G3 , 840 G3 , 850 G3 , 745 G4 , 755 G4 , 840 G4 , 850 G4
Battery Chemistry
Lithium Ion
Application
Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7B32AA-TM
- Zoro #
- G9386179
- UPC #
- 810766027483
- Country of Origin
- Unknown
- Features
- Rechargeable Battery
- Item
- Battery
- Output Voltage
- 11.4V DC
- Compatibility
- HP EliteBook NoteBooks: 745 G3 , 755 G3 , 840 G3 , 850 G3 , 745 G4 , 755 G4 , 840 G4 , 850 G4
- Battery Chemistry
- Lithium Ion
- Application
- Notebook
- Battery Capacity
- 4080 mAh
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.