Zoro Homepage

This High Quality Total Micro 3-Cell 48Wh Li-Ion Battery Meets Or

  • Mfr # T7B31AA-TM

  • Zoro # G9859984


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Application
Notebook
Output Voltage
11.4V DC
Battery Rechargeable
Yes
Compatibility
HP Notebook PCs: 650 G2 , 640 G2 , 645 G2 , 655 G2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7B31AA-TM
Zoro #
G9859984
UPC #
810766028701
Country of Origin
Unknown

Details

Item
Battery
Features
Rechargeable Battery
Application
Notebook
Output Voltage
11.4V DC
Battery Rechargeable
Yes
Compatibility
HP Notebook PCs: 650 G2 , 640 G2 , 645 G2 , 655 G2
Battery Chemistry
Lithium Ion
Battery Capacity
4210 mAh

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.