Shop TOTAL MICRO TECHNOLOGIES
See all product information
Create Account
This High Quality Total Micro 4-Cell 60Whr Battery Meets Or Exceeds
- Mfr # F3YGT-TM
- Zoro # G0092247
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Dell Latitude 7000 Series Notebooks: 7480 , 7380 , 7280
Application
Notebook
Battery Capacity
7500 mAh
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F3YGT-TM
- Zoro #
- G0092247
- UPC #
- 812382033312
- Country of Origin
- Unknown
Details
- Compatibility
- Dell Latitude 7000 Series Notebooks: 7480 , 7380 , 7280
- Application
- Notebook
- Battery Capacity
- 7500 mAh
- Item
- Battery
- Features
- Rechargeable Battery
- Green Environmental Attribute
- Environmentally Friendly
- Battery Chemistry
- Lithium Ion
- Output Voltage
- 7.6V DC
- Green Environment Attribute
- Environmentally Friendly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.