Zoro Homepage

This High Quality Total Micro 4Gb Pc3-12800 Ddr3L 1600Mhz 1.35V Ddr3L

  • Mfr # 747221-005-TM

  • Zoro # G0068882


product price: $29.19
/ea

Key Features

Memory Size
4 GB
Memory Technology
DDR3L SDRAM
Memory Standard
DDR3L-1600/PC3-12800
Memory Speed
1600 MHz
Memory Voltage
1.35 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747221-005-TM
Zoro #
G0068882
UPC #
812382033237
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Memory Technology
DDR3L SDRAM
Item
RAM Module
Memory Standard
DDR3L-1600/PC3-12800
Memory Speed
1600 MHz
Memory Voltage
1.35 V
Number of Pins
240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.