THIS HIGH QUALITY TOTAL MICRO 8GB DDR3 1600MHZ PC3-12800 240-PIN 2RX4 CL11 1.35V

  • Mfr # 8GRD316-ECC2R4-TM

  • Zoro # G014878326


product price: $54.49
/ea

Key Features

Memory Rank
Dual-rank
Memory Standard
DDR3-1600/PC3L-12800
Standards
CL11
Memory Technology
DDR3 SDRAM
Number of Pins
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GRD316-ECC2R4-TM
Zoro #
G014878326
UPC #
812382033732
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Item
RAM Module
Memory Rank
Dual-rank
Memory Standard
DDR3-1600/PC3L-12800
Standards
CL11
Memory Technology
DDR3 SDRAM
Number of Pins
240
Memory Speed
1600 MHz
Error Checking
ECC
Memory Voltage
1.35 V
Signal Processing
Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.