Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This High Quality Total Micro 90W Ac Adapter Meets Or Exceeds Oem

  • Mfr # 450-AELY-TM

  • Zoro # G0028976


product price: $62.35
/ea

Key Features

Compatible Devices
Desktop PC
Maximum Output Power
90 W
Compatibility
Dell OptiPlex Desktop PCs:5060 MFF7060 MFF7070 MFF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-AELY-TM
Zoro #
G0028976
UPC #
812382033138
Country of Origin
Unknown

Details

Compatible Devices
Desktop PC
Item
AC Adapter
Maximum Output Power
90 W
Compatibility
Dell OptiPlex Desktop PCs:5060 MFF7060 MFF7070 MFF

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.