This Total Micro 4-Cell 56Whr 15.2V Li-Ion Battery Meets Or Exceeds
Mfr # 33YDH-TM
Zoro # G0137080
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Ion
Features
Rechargeable Battery
Output Voltage
15.2V DC
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33YDH-TM
Zoro #
G0137080
UPC #
812382033329
Country of Origin
Unknown
Details
Battery Chemistry
Lithium Ion
Features
Rechargeable Battery
Output Voltage
15.2V DC
Green Environmental Attribute
Environmentally Friendly
Item
Battery
Application
Notebook
Battery Capacity
3500 mAh
Green Environment Attribute
Environmentally Friendly
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.