This Total Micro 45W Usb-C Adapter Is For Dell Chromebook 5190, 11
Mfr # 492-BBUU-TM
Zoro # G0138928
product price: $41.35
/eaKey Features
Max. Output
45 W
Amps
2.25A
Compatibility
Dell XPS 12 9250 Notebook Dell Latitude Notebook: 11 5175 11 5179 12 7275 13 7370
Output Voltage
20 V DC
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
492-BBUU-TM
Zoro #
G0138928
UPC #
812382033343
Country of Origin
Unknown
Details
Item
AC Adapter
Max. Output
45 W
Amps
2.25A
Compatibility
Dell XPS 12 9250 Notebook Dell Latitude Notebook: 11 5175 11 5179 12 7275 13 7370
Output Voltage
20 V DC
Device Supported
Notebook
Input Voltage
230 V DC, 120 V AC
Maximum Output Current
2.25 A
Maximum Output Power
45 W
Compatible Devices
Notebook
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.