Zoro Homepage

Total Micro 45W USB-C G2 Power Adapter - 45 W - 5 V DC Output

  • Mfr # 1HE07AA#ABA-TM

  • Zoro # G814878335


product price: $41.99
/ea

Key Features

Max. Output
45 W
Compatibility
HP ProBook 640 G2 Notebook PC
Output Voltage
5V DC
USB
Yes
Device Supported
Notebook, Tablet PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1HE07AA#ABA-TM
Zoro #
G814878335
UPC #
812382033817
Country of Origin
China

Details

Item
Power Adapter
Max. Output
45 W
Compatibility
HP ProBook 640 G2 Notebook PC
Output Voltage
5V DC
USB
Yes
Device Supported
Notebook, Tablet PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.