Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Total Micro 500 GB Hard Drive - 2.5" Internal - SATA - 7200rpm - 3 Year Warranty

  • Mfr # 500GI2S7-TM

  • Zoro # G0422148


product price: $74.99
/ea

Key Features

Interface
SATA
Recording Capacity
500 GB
Speed
7200 RPM
Drive Type
Internal
SATA Pin
7-pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500GI2S7-TM
Zoro #
G0422148
UPC #
873662001599
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
500 GB
Speed
7200 RPM
Drive Type
Internal
SATA Pin
7-pin
Drive Interface
SATA
Storage Capacity
500 GB

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.