Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Total Micro 8GB DRAM Memory Module - 8 GB DRAM - 2666 MHz

  • Mfr # 8GSD426-1R8-TM

  • Zoro # G9815717


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Memory Technology
DRAM
Memory Speed
2666 MHz
Memory Size
8 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GSD426-1R8-TM
Zoro #
G9815717
UPC #
812382031967
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Memory Technology
DRAM
Memory Speed
2666 MHz
Item
RAM Module

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.