Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Total Micro AC Adapter - 5 V DC/3 A, 9 V DC, 15 V DC, 20 V DC Output

  • Mfr # 4X20M26252-TM

  • Zoro # G9997577


product price: $47.35
/ea

Key Features

Amps
3A
Device Supported
Tablet PC, Notebook, Ultrabook
USB
Yes
Max. Output Current
0.125
Output Voltage
20 V DC, 5 V DC, 15 V DC, 9 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X20M26252-TM
Zoro #
G9997577
UPC #
812382032704
Country of Origin
Unknown

Dimensions

Width
1.6 in
Depth
3.7 in
Height
1.1 in

Details

Item
AC Adapter
Amps
3A
Device Supported
Tablet PC, Notebook, Ultrabook
USB
Yes
Max. Output Current
0.125
Output Voltage
20 V DC, 5 V DC, 15 V DC, 9 V DC
Compatibility
Lenovo Thinkpad Notebooks/Ultrabooks/Tablet PCs: 13 20J1, 20J2 L470 20J5 P51s 20HB, 20HC T470 20HD, 20HE T470s 20HF, 20HG T570 20H9, 20HA X1 Carbon 20HQ, 20HR X1 Tablet 20JB, 20JC X1 Yoga 20JD, 20JE, 20JF, 20JG X270 20HM, 20HN
Compatible Devices
Notebook, Ultrabook, Tablet PC
Maximum Output Current
3 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.