Zoro Homepage

Total Micro Brilliance Projector Lamp - 330 W Projector Lamp

  • Mfr # V13H010L63-TM

  • Zoro # G3456237


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Lamp Power
330 W
Compatibility
Epson Projectors: Powerlite G5950 G5650W G5650WNL G5750WU G5750WUNL G5950NL PowerLite 4200W 4300 PowerLite Pro G5650WNL G5750WUNL
Product Name
Brilliance Projector Lamp
Product Line
Brilliance
Package Type
OEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V13H010L63-TM
Zoro #
G3456237
UPC #
810766024451
Country of Origin
Unknown

Details

Item
Projector Lamp
Lamp Power
330 W
Compatibility
Epson Projectors: Powerlite G5950 G5650W G5650WNL G5750WU G5750WUNL G5950NL PowerLite 4200W 4300 PowerLite Pro G5650WNL G5750WUNL
Product Name
Brilliance Projector Lamp
Product Line
Brilliance
Package Type
OEM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.