Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOTAL MICRO MEMORY, DELL LATITUDE 5310, 5410, 5510 - 16GB 3200MHZ DDR4 SODIMM

  • Mfr # AA937596-TM

  • Zoro # G114878851


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Unbuffered
Memory Size
16 GB
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA937596-TM
Zoro #
G114878851
UPC #
812382034418
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Signal Processing
Unbuffered
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Item
RAM Module
Memory Speed
3200 MHz
Device Supported
Notebook
Number of Pins
260
Error Checking
Non-ECC
Memory Standard
DDR4-3200/PC4-25600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.