Zoro Homepage

TOTAL MICRO MEMORY, DELL LATITUDE 5310, 5410, 5510 - 8GB 3200MHZ DDR4 SODIMM

  • Mfr # AA937595-TM

  • Zoro # G214878836


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Memory Rank
Single-rank
Memory Size
8 GB
Device Supported
Desktop PC, Notebook, Mobile Workstation
Number of Modules
(1) 8GB
Memory Voltage
1.20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA937595-TM
Zoro #
G214878836
UPC #
812382034401
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Memory Rank
Single-rank
Item
RAM Module
Device Supported
Desktop PC, Notebook, Mobile Workstation
Number of Modules
(1) 8GB
Memory Voltage
1.20 V
Error Checking
Non-ECC
Signal Processing
Unbuffered
Compatibility
Dell Products: Latitude 3410 , 3510 , 5310 2-in-1 , 5411 , 5511 , Precision 3550 , 3551 , 5550 , 7550 , 7750 , 3240 , OptiPlex 3080 MFF , 3280 AIO , 5080 MFF , 5480 AIO , 7080 MFF , 7080 XE MFF , 7480 AIO , 7780 AIO
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
260
Memory Technology
DDR4 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.