Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOTAL MICRO MEMORY, DELL LATITUDE 5400, 5491, 5500, 5591 - 8GB 2666MHZ DDR4 SODI

  • Mfr # A9206671-TM

  • Zoro # G514878499


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Memory Speed
2666 MHz
Signal Processing
Unbuffered
Compatibility
DELL Products: Latitude 3390 2-in-1 , Latitude 5300 , Latitude 5300 2-in-1 , Latitude 5300 2-in-1 Chrome , Latitude 5310 , Latitude 5310 2-in-1 , Latitude 5400 Chrome , Latitude 5401 , Latitude 5410 , Latitude 5501 , Latitude 55- 10 , Latitude 7300 , Latitude 7400 , Latitude 7414 , Precision 3550 , Precision 5540 , Precision 7530 , Precision 7540 , Precision 7730- , Precision 7740 , OptiPlex 3070 MFF , OptiPlex 3080 MFF, , OptiPlex 5070 MFF , OptiPlex 5270 AIO , OptiPlex 7070 MFF , OptiPlex 7070 UFF , OptiPlex 7760 AIO , OptiPlex 7770 AIO
Device Supported
Desktop PC, Notebook, Mobile Workstation
Number of Modules
(1) 8GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9206671-TM
Zoro #
G514878499
UPC #
812382034388
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Memory Speed
2666 MHz
Signal Processing
Unbuffered
Compatibility
DELL Products: Latitude 3390 2-in-1 , Latitude 5300 , Latitude 5300 2-in-1 , Latitude 5300 2-in-1 Chrome , Latitude 5310 , Latitude 5310 2-in-1 , Latitude 5400 Chrome , Latitude 5401 , Latitude 5410 , Latitude 5501 , Latitude 55- 10 , Latitude 7300 , Latitude 7400 , Latitude 7414 , Precision 3550 , Precision 5540 , Precision 7530 , Precision 7540 , Precision 7730- , Precision 7740 , OptiPlex 3070 MFF , OptiPlex 3080 MFF, , OptiPlex 5070 MFF , OptiPlex 5270 AIO , OptiPlex 7070 MFF , OptiPlex 7070 UFF , OptiPlex 7760 AIO , OptiPlex 7770 AIO
Device Supported
Desktop PC, Notebook, Mobile Workstation
Number of Modules
(1) 8GB
Number of Pins
260
Error Checking
Non-ECC
Memory Standard
DDR4-2666/PC4-21300
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Standards
CL19
Memory Rank
Single-rank
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.