Zoro Homepage

TOTAL MICRO MEMORY, DELL LATITUDE 5411, 5511, PRECISION 7750 - 32GB 3200MHZ DDR4

  • Mfr # AB120716-TM

  • Zoro # G214878737


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Number of Modules
(1) 32GB
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Memory Size
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB120716-TM
Zoro #
G214878737
UPC #
812382034425
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Number of Modules
(1) 32GB
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Item
RAM Module
Memory Voltage
1.20 V
Memory Speed
3200 MHz
Memory Rank
Dual-rank
Signal Processing
Unbuffered
Error Checking
Non-ECC
Device Supported
All-in-One PC, Notebook, Mobile Workstation
Number of Pins
260
Compatibility
Dell Products: 5490 , 7490 , 5520 , 7560 , 5411 , 5511 , 3551 , 5550 , 7550 , 7750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.