Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOTAL MICRO MEMORY, DELL OPTIPLEX 3050 AIO, 7070 ULTRA - 8GB 2666MHZ DDR4 SODIMM

  • Mfr # SNPHYXPXC/8G-TM

  • Zoro # G314878651


product price: $97.75
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.20 V
Number of Modules
(1) 8GB
Compatibility
Error Checking
Non-ECC
Number of Pins
260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNPHYXPXC/8G-TM
Zoro #
G314878651
UPC #
812382034647
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Memory Voltage
1.20 V
Number of Modules
(1) 8GB
Compatibility
Error Checking
Non-ECC
Number of Pins
260
Memory Rank
Single-rank
Memory Standard
DDR4-2666/PC4-21300
Device Supported
Desktop PC, Notebook
Signal Processing
Unbuffered
Memory Technology
DDR4 SDRAM
Memory Speed
2666 MHz
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.