Zoro Homepage

TOTAL MICRO MEMORY, DELL OPTIPLEX 3070 MT, 3070 SFF, 7070 SFF - 16GB 2666MHZ DDR

  • Mfr # AA101753-TM

  • Zoro # G714878602


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Memory Size
16 GB
Memory Speed
2666 MHz
Memory Rank
Dual-rank
Memory Standard
DDR4-2666/PC4-21300
Compatibility
Dell Products: 3046 (MT,SFF) , 3050 (MT,SFF) , 3060 (MT,SFF) , 3080 (MT,SFF) , 5050 (MT,SFF) , 5055 (MT,SFF) , 5060 (MT,SFF) , 5070 (MT,SFF) , 3431 SFF , 3630 Tower , 7040 (MT,SFF) , 7050 (MT,SFF) , 7060 (MT,SFF) , 7070 (MT,SFF) , 7071 Tower , XE3 (MT,SFF)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA101753-TM
Zoro #
G714878602
UPC #
812382034265
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Item
RAM Module
Memory Speed
2666 MHz
Memory Rank
Dual-rank
Memory Standard
DDR4-2666/PC4-21300
Compatibility
Dell Products: 3046 (MT,SFF) , 3050 (MT,SFF) , 3060 (MT,SFF) , 3080 (MT,SFF) , 5050 (MT,SFF) , 5055 (MT,SFF) , 5060 (MT,SFF) , 5070 (MT,SFF) , 3431 SFF , 3630 Tower , 7040 (MT,SFF) , 7050 (MT,SFF) , 7060 (MT,SFF) , 7070 (MT,SFF) , 7071 Tower , XE3 (MT,SFF)
Memory Voltage
1.20 V
Device Supported
Desktop PC, Workstation
Memory Technology
DDR4 SDRAM
Number of Pins
288
Signal Processing
Unbuffered
Error Checking
Non-ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.