TOTAL MICRO MEMORY, DELL POWEREDGE R740, R840, T640 - 16GB 2666MHZ DDR4 DIMM

  • Mfr # AA940922-TM

  • Zoro # G214878898


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Registered
Memory Size
16 GB
Memory Speed
2666 MHz
Memory Voltage
1.20 V
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA940922-TM
Zoro #
G214878898
UPC #
812382034913
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Signal Processing
Registered
Memory Speed
2666 MHz
Memory Voltage
1.20 V
Number of Pins
288
Device Supported
Workstation, Server
Standards
CL19
Memory Technology
DDR4 SDRAM
Compatibility
Dell Products: R640 , R6415 , R730 , R740XD , R- 740xd2 , R7415 , R840 , R7425 , R830 , R- 930 , R940 , R940xa , R430 , R440 , R530 , R540 , R630 , T440 , T630 , T640 , XR2 , 5820 Tower , 7820 Tower , 7920 Tower , R7920 , R7920 XL , T5810 , T5810 XL , T5820XL Tower , T7820XL Tower , T7920XL Tower , M630 , M830 , MX740c , MX840c , C4130 , C4140 , FC430 , FC630 , FC830 , T430 , T630 , 5810 , C6420 , FC640 , M640
Item
RAM Module
Error Checking
ECC
Memory Standard
DDR4-2666/PC4-21300
Memory Rank
Dual-rank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.