TOTAL MICRO MEMORY, DELL POWEREDGE R740, R840, T640 - 32GB 2666MHZ DDR4 DIMM

  • Mfr # A9781929-TM

  • Zoro # G714878930


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Registered
Error Checking
ECC
Memory Speed
2666 MHz
Number of Pins
288
Memory Standard
DDR4-2666/PC4-21300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9781929-TM
Zoro #
G714878930
UPC #
812382034883
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Signal Processing
Registered
Error Checking
ECC
Memory Speed
2666 MHz
Number of Pins
288
Memory Standard
DDR4-2666/PC4-21300
Memory Technology
DDR4 SDRAM
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.