Zoro Homepage

Total Micro Power Adapter - 61 W - 5 V DC Output

  • Mfr # MRW22LL/A-TM

  • Zoro # G0078560


product price: $67.99
/ea

Key Features

Max. Output
61 W
Compatibility
Apple Products: iPad Pro 11-inch , iPad Pro 12.9-inch (3rd generation) , 12-inch MacBook , 13-inch MacBook Air with Retina display , 13-inch MacBook Pro - Thunderbolt 3 (USB-C)
Output Voltage
5V DC
Device Supported
USB Type C Device, MacBook, iPad
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRW22LL/A-TM
Zoro #
G0078560
UPC #
812382033275
Country of Origin
Unknown

Details

Item
Power Adapter
Max. Output
61 W
Compatibility
Apple Products: iPad Pro 11-inch , iPad Pro 12.9-inch (3rd generation) , 12-inch MacBook , 13-inch MacBook Air with Retina display , 13-inch MacBook Pro - Thunderbolt 3 (USB-C)
Output Voltage
5V DC
Device Supported
USB Type C Device, MacBook, iPad
USB
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.