Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Total Micro Projector Lamp - 280 W Projector Lamp

  • Mfr # 1020991-TM

  • Zoro # G3509102


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Smartboard Devices: UF70 UF70w
Lamp Power
280 W
Width
6 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020991-TM
Zoro #
G3509102
UPC #
810766024345
Country of Origin
Unknown

Dimensions

Width
6 in
Height
9 in

Details

Compatibility
Smartboard Devices: UF70 UF70w
Lamp Power
280 W
Item
Projector Lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.