Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Total Micro Replacement Lamp for U100 and U100w Projectors - 260 W

  • Mfr # 1026952-TM

  • Zoro # G1835188


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Application
Projector
Compatibility
SMART Technologies Projectors: U100 U100w
Max. Bulb Power
260 W
Lamp Power
260 W
Package Type
OEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1026952-TM
Zoro #
G1835188
UPC #
812382030236
Country of Origin
Unknown

Details

Application
Projector
Compatibility
SMART Technologies Projectors: U100 U100w
Item
Replacement Bulb
Max. Bulb Power
260 W
Lamp Power
260 W
Package Type
OEM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.