Zoro Homepage

Total Micro: This High Quality 4 Cell, 11.1V, 4500Mah Li-Ion Battery

  • Mfr # 451-BBLN-TM

  • Zoro # G0721720


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Application
Notebook
Output Voltage
11.1V DC
Battery Chemistry
Lithium Ion
Battery Capacity
4500 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBLN-TM
Zoro #
G0721720
UPC #
810766023911
Country of Origin
Unknown

Details

Item
Battery
Features
Rechargeable Battery
Application
Notebook
Output Voltage
11.1V DC
Battery Chemistry
Lithium Ion
Battery Capacity
4500 mAh
Compatibility
Dell Latitude Notebook PCs: E5250 , E5450 , E5550

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.