Zoro Homepage

Total Micro: This High Quality 8Gb 1600Mhz (Pc3-12800) Ddr3 240-Pin

  • Mfr # A6994446-TM

  • Zoro # G0675021


product price: $54.35
/ea

Key Features

Memory Technology
DDR3 SDRAM
Memory Standard
DDR3-1600/PC3-12800
Memory Speed
1600 MHz
Signal Processing
Unbuffered
Number of Pins
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6994446-TM
Zoro #
G0675021
UPC #
810766024376
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Memory Technology
DDR3 SDRAM
Memory Standard
DDR3-1600/PC3-12800
Memory Speed
1600 MHz
Signal Processing
Unbuffered
Item
RAM Module
Number of Pins
240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.