Total Micro: This High Quality Hard Drive Upgrade Kit Comes w/ The
- Mfr # 342-0452-TM
- Zoro # G0733596
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dell PowerEdge Servers: R320, R410, R415, R420, R515, R520, R710, R720, R720XD, T310, T320, T410, T420, T610, T620, T710, VRTX
Color
Gray
Interface
SAS
Recording Capacity
300 GB
Speed
15000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 342-0452-TM
- Zoro #
- G0733596
- UPC #
- 810766021603
- Country of Origin
- Unknown
Details
- Item
- Hard Drive
- For Use With
- Dell PowerEdge Servers: R320, R410, R415, R420, R515, R520, R710, R720, R720XD, T310, T320, T410, T420, T610, T620, T710, VRTX
- Color
- Gray
- Interface
- SAS
- Recording Capacity
- 300 GB
- Speed
- 15000 RPM
- Drive Interface
- SAS
- Device Supported
- Server
- Drive Type
- Internal
- Compatibility
- Dell PowerEdge Servers: R320 , R410 , R415 , R420 , R515 , R520 , R710 , R720 , R720XD , T310 , T320 , T410 , T420 , T610 , T620 , T710 , VRTX
- Storage Capacity
- 300 GB
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.