Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Total Micro USB-C 45W AC Adapter(UL) - 45 W - 5 V DC Output

  • Mfr # GX20M33579-TM

  • Zoro # G9507254


product price: $34.19
/ea

Key Features

Max. Output
45 W
Standards
GS, TUV
USB
Yes
Green Environment Attribute
Environmentally Friendly
Output Voltage
5 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX20M33579-TM
Zoro #
G9507254
UPC #
810766028510
Country of Origin
Unknown

Dimensions

Height
1.1 in
Depth
2.8 in
Width
2.5 in

Details

Item
AC Adapter
Max. Output
45 W
Standards
GS, TUV
USB
Yes
Green Environment Attribute
Environmentally Friendly
Output Voltage
5 V DC
Device Supported
Notebook
Compatibility
Lenovo Notebooks: Miix 720 Yoga 910 Yoga 720 13 in
Maximum Output Power
45 W
Compatible Devices
Notebook
Environmentally Friendly
Yes
Certifications & Standards
GSTU inV

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.