TOTAL MICRO USB-C AC ADAPTER, HP PROBOOK 640 G4, 645 G4, 650 G4 - 90W
Mfr # 2LN85AA#ABA-TM
Zoro # G514936335
product price: $88.99
/ea
Free Shipping & Returns
Key Features
Max. Output
90 W
Amps
5A
Compatibility
HP EliteBook 1040 G4 Notebook
Input Voltage
120 V AC, 230 V AC
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LN85AA#ABA-TM
Zoro #
G514936335
UPC #
812382033763
Country of Origin
China
Dimensions
Width
5.1 in
Height
1.1 in
Depth
2.6 in
Details
Item
AC Adapter
Max. Output
90 W
Amps
5A
Compatibility
HP EliteBook 1040 G4 Notebook
Input Voltage
120 V AC, 230 V AC
Device Supported
Notebook
USB
Yes
Output Voltage
10 V DC, 20 V DC, 15 V DC, 12 V DC, 9 V DC, 5 V DC
Compatible Devices
Notebook
Maximum Output Power
90 W
Maximum Output Current
5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.