Zoro Homepage

Super Fine Lab Markers, 0.4mm Tip, Black, 4 per Package, 4PK

  • Mfr # 248879BLK

  • Zoro # G016560410


product price: $41.09
/pk 4, $10.27/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248879BLK
Zoro #
G016560410
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Item
Super Fine Lab Markers, 0.4mm Tip, Black, 4 per Package

Description

Ideal permanent marker for a variety of laboratory applications. Durable super-fine 0.4 mm tip writes permanently on most surfaces including micro-tube lids and paper labels. Rich, vibrant ink colors enhance visibility of markings.Supplied with a convenient resealable storage pouch. 0.4 mm Point PermanentShipping Weight: 0.25 lbsShipping Dimensions: 2.50 x 4.50 x 0.50Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.