Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal. Boiler Treatment Can, 4 PK

  • Mfr # 9015041

  • Zoro # G1874673


original price: $77.75
2% off
new price: $75.99
/pk 4, $19.00/ea
Free Shipping & Returns

Key Features

Color
Gold
Application
Multipurpose Boiler Treatment
Size
1 gal.
Container Type
Can
Boiling Point (F)
-42.2 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9015041
Zoro #
G1874673
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal.

Details

Color
Gold
Application
Multipurpose Boiler Treatment
Container Type
Can
Boiling Point (F)
-42.2 Degrees F
Sub-Category
Cleaners and Degreasers
Item
Boiler Treatment
For Use With
Clean Brake Discs and Cylinders, Remove Dust from Brake Pads

Description

Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.