Zoro Homepage

1 gal. Cleaner Spray Bottle, 4 PK

  • Mfr # 1155041BIO

  • Zoro # G1870920


product price: $54.29
/pk 4, $13.57/ea

Key Features

For Use With
Kitchen Surfaces, Crystal, China, Silverware, Glass, Bathroom Surfaces, Floors, Walls, Vinyl, Fabrics, Painted surfaces, Plastic, Upholstery, Painted Wood, Wool Garments
Dilution Ratio
General Cleaning: Dilute 2-3 Ounces per gallon; Grease and Heavy Soils: Dilute 12 Ounces per gallon; Mopping Floors: Dilute One Ounce per gallon; Hand Washing China, Crystal and Silver: Dilute 1-2 Ounces per gallon; Hand Washing Fabrics: Dilute 2-4 Ounces per gallon
Color
Red-Orange
Freezing Point (F)
-28 Degrees F
Boiling Point (F)
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1155041BIO
Zoro #
G1870920
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal.

Details

For Use With
Kitchen Surfaces, Crystal, China, Silverware, Glass, Bathroom Surfaces, Floors, Walls, Vinyl, Fabrics, Painted surfaces, Plastic, Upholstery, Painted Wood, Wool Garments
Item
Cleaner
Dilution Ratio
General Cleaning: Dilute 2-3 Ounces per gallon; Grease and Heavy Soils: Dilute 12 Ounces per gallon; Mopping Floors: Dilute One Ounce per gallon; Hand Washing China, Crystal and Silver: Dilute 1-2 Ounces per gallon; Hand Washing Fabrics: Dilute 2-4 Ounces per gallon
Color
Red-Orange
Freezing Point (F)
-28 Degrees F
Boiling Point (F)
212 Degrees F
Sub-Category
Cleaners and Degreasers
Container Type
Spray Bottle
Application
General Purpose Cleaning

Description

Package Quantity 4

Restrictions

WARNING: This product can expose you to chemicals including Sulfur dioxidee (inactive), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.