Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal. Foaming Cleaner Spray Bottle, 4 PK

  • Mfr # 6905041

  • Zoro # G1874262


original price: $71.85
2% off
new price: $70.19
/pk 4, $17.55/ea

Key Features

For Use With
Sinks, Toilets, Urinals, Butcher Blocks, Showers, Tubs, Tile, Kitchen Surfaces
Application
It Can be Used in a Wide Variety Of Applications, At Multiple Dilution Rates, To Offer An Economical and Versatile Cleaner For The Meat, Poultry and Food-Processing Industries
Color
Light Yellow
Container Type
Spray Bottle
Dilution Ratio
For Light Cleaning: Dilute up to 1:50; For Heavy Cleaning: Dilute 1:8 or 1:10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6905041
Zoro #
G1874262
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal.

Details

For Use With
Sinks, Toilets, Urinals, Butcher Blocks, Showers, Tubs, Tile, Kitchen Surfaces
Item
Foaming Cleaner
Application
It Can be Used in a Wide Variety Of Applications, At Multiple Dilution Rates, To Offer An Economical and Versatile Cleaner For The Meat, Poultry and Food-Processing Industries
Color
Light Yellow
Container Type
Spray Bottle
Dilution Ratio
For Light Cleaning: Dilute up to 1:50; For Heavy Cleaning: Dilute 1:8 or 1:10
Sub-Category
Cleaners and Degreasers
Freezing Point (F)
26.6 Degrees F
Boiling Point (F)
Greater Than 212 Degrees F

Description

Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.