1 Gal. Low Foam Extractor Concentrate Bottle, Concentrate
Mfr # 3425041
Zoro # G1872600
product price: $109.99
/pk 4, $27.50/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
For Use With
Upholstery, Drapery, Fabric, Rugs and carpets
VOC Content
<0.5% by wt.
Appearance
Green Liquid
Type
Concentrate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3425041
Zoro #
G1872600
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 Gal.
Details
Item
Low Foam Extractor Concentrate
Container Type
Bottle
For Use With
Upholstery, Drapery, Fabric, Rugs and carpets
VOC Content
<0.5% by wt.
Appearance
Green Liquid
Type
Concentrate
Description
Package Quantity 4
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.