1 gal. Mild odor, 4 PK
Mfr # 19835041
Zoro # G1871882
product price: $72.79
/pk 4, $18.20/eaKey Features
Cleaner Form
Liquid
Fragrance
Mild odor
Recommended Dilution
Typical Dosage is 1 gallon for Every 125 gallons of Capacity, Optimize the Dosage By Maintaining The Nitrite Concentration Between 350 to 1,000 ppm
Color
Red
Ready to Use/Concentrated
Concentrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19835041
Zoro #
G1871882
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal.
Details
Cleaner Form
Liquid
Fragrance
Mild odor
Recommended Dilution
Typical Dosage is 1 gallon for Every 125 gallons of Capacity, Optimize the Dosage By Maintaining The Nitrite Concentration Between 350 to 1,000 ppm
Color
Red
Ready to Use/Concentrated
Concentrated
Application
Use of Mild Steel Piping and Feeding Equipment
Description
Package Quantity 4
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.