Zoro Homepage

100 lb. Automatic Powder Bottle

  • Mfr # 6645010AUT

  • Zoro # G1874113


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Product Form
White Powder
Container Type
Bottle
For Use With
Washing Glass, Crystal, Plastic, China, Stainless Steel, Copper
VOC Content Weight Percentage
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6645010AUT
Zoro #
G1874113
UPC #
-
Country of Origin
United States

Dimensions

Container Size
100 lb

Details

Item
Automatic Powder
Product Form
White Powder
Container Type
Bottle
For Use With
Washing Glass, Crystal, Plastic, China, Stainless Steel, Copper
VOC Content Weight Percentage
0%

Description

Automatic Powder Detergent,100lb

Restrictions

WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.