Zoro Homepage

12 pints VOC-Compliant Alternative Bottle, 12 PK

  • Mfr # 4535003

  • Zoro # G1873319


original price: $159.99
2% off
new price: $155.99
/pk 12, $13.00/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Boiling Point (F)
212 Degrees F
Freezing Point (F)
32 Degrees F
For Use With
Metal, Masonry, Concrete, Floors, Stone, Brick, Parts and Equipment, Many Plastics
Washer Fluid Type
Summer Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4535003
Zoro #
G1873319
UPC #
-
Country of Origin
United States

Dimensions

Size
12 pints

Details

Container Type
Bottle
Boiling Point (F)
212 Degrees F
Freezing Point (F)
32 Degrees F
For Use With
Metal, Masonry, Concrete, Floors, Stone, Brick, Parts and Equipment, Many Plastics
Washer Fluid Type
Summer Blend
Sub-Category
Cleaners and Degreasers
Item
VOC-Compliant Alternative
Color
Orange
Application
It Removes Heavy Greases and Oils
Dilution Ratio
1:10, 1:25, 1:40, or 1:60

Description

Package Quantity 12

Restrictions

WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.