Zoro Homepage

2 lb. Unscented, 6 PK

  • Mfr # 2105003

  • Zoro # G1872040


product price: $53.55
/pk 6, $8.92/ea

Key Features

Cleaner Form
Powder
Fragrance
Unscented
Recommended Dilution
Ready to Use
Color
White
Ready to Use/Concentrated
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2105003
Zoro #
G1872040
UPC #
-
Country of Origin
United States

Dimensions

Size
2 lb.

Details

Cleaner Form
Powder
Fragrance
Unscented
Recommended Dilution
Ready to Use
Color
White
Ready to Use/Concentrated
Ready to Use
Application
It Will Remove Soap Scum, Aluminum Screen Stains, and Even Rust from Many Surfaces Including Glass, Porcelain and Tile

Description

Package Quantity 6

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.