Zoro Homepage

20 oz. Windshield De-Icer Can, 12 PK

  • Mfr # 82095003

  • Zoro # G1874579


product price: $66.19
/pk 12, $5.52/ea

Key Features

Dilution Ratio
Ready to Use
Color
Colorless
Container Type
Can
Sub-Category
Windshield Washer Fluid
Boiling Point (F)
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82095003
Zoro #
G1874579
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz.

Details

Dilution Ratio
Ready to Use
Color
Colorless
Item
Windshield De-Icer
Container Type
Can
Sub-Category
Windshield Washer Fluid
Boiling Point (F)
212 Degrees F
Washer Fluid Type
De-Icer
Application
Remove Snow, Ice and Frost from Windshields with Less Hassle with This Convenient Aerosol
For Use With
Windshields, Wiper Blades, Mirrors, Inside Car Windows, Trunk Locks, Door Locks, Door Handles, Door Creases, Headlights

Description

Package Quantity 12

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.