25 lb. Citrus, Floral
Mfr # 6755025
Zoro # G1874308
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Cleaner Form
Powder
Fragrance
Citrus, Floral
Recommended Dilution
Ready to Use
Color
White
Ready to Use/Concentrated
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6755025
Zoro #
G1874308
UPC #
-
Country of Origin
United States
Dimensions
Size
25 lb.
Details
Cleaner Form
Powder
Fragrance
Citrus, Floral
Recommended Dilution
Ready to Use
Color
White
Ready to Use/Concentrated
Ready to Use
Application
Airplanes, Taxis, Hospitals, Clinics, Offices, Bars, Prisons, School Buses, Tour Buses, Health Spas, Ambulances, Day Care Centers, Hotels and Motels, Nursing Homes, Trains, Limousines, Camps, Vet Offices, Schools, Restaurants, Anywhere Messy Spills are Likely to Occur
Description
Super Absorber Powder,25lb
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.