Zoro Homepage

25 lb. Odorless

  • Mfr # 6685025

  • Zoro # G1874229


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Application
This Powdered Car Wash Removes Tough Dirt and Soil from Vehicles; It Restores a Bright Luster, and Dries Spotless and Film Free; It Can be Used Manually or in Automatic Washers
Color
Blue
Fragrance
Odorless
Recommended Dilution
Use 2-6 ounces of Detergent Powder per gallon of Water; Mop, Sponge, Or Spray Solution onto Vehicle; Rinse Surfaces Thoroughly with Clean Water; For Automatic Washers Use 1-3 oz. per gallon of Water in the Wash Tank
Ready to Use/Concentrated
Concentrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6685025
Zoro #
G1874229
UPC #
-
Country of Origin
United States

Dimensions

Size
25 lb.

Details

Application
This Powdered Car Wash Removes Tough Dirt and Soil from Vehicles; It Restores a Bright Luster, and Dries Spotless and Film Free; It Can be Used Manually or in Automatic Washers
Color
Blue
Fragrance
Odorless
Recommended Dilution
Use 2-6 ounces of Detergent Powder per gallon of Water; Mop, Sponge, Or Spray Solution onto Vehicle; Rinse Surfaces Thoroughly with Clean Water; For Automatic Washers Use 1-3 oz. per gallon of Water in the Wash Tank
Ready to Use/Concentrated
Concentrated
Cleaner Form
Powder

Description

Concentrated Powdered Detergeent,25lb

Restrictions

WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.