Zoro Homepage

25 lbs. Powder Hand Soap Box

  • Mfr # 6615025

  • Zoro # G1873967


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Fragrance
Fragrance-Free
Cleaner Form
Powder
Size
25 lbs.
Chemicals For Use On Surface
Hands
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6615025
Zoro #
G1873967
UPC #
-
Country of Origin
United States

Dimensions

Size
25 lbs.

Details

Item
Hand Soap
Form
Powder
Fragrance
Fragrance-Free
Cleaner Form
Powder
Chemicals For Use On Surface
Hands
Color
White
Application
Powdered Hand Soap Features a Gentle, Phosphate-Free Formula That is PH Balanced to Offer Excellent Cleansing Abilities Without Drying or Cracking the Skin
Hygiene Form
Powder
Packaging Type
Box

Description

Powdered Hand Soap,25lb

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.