2500 ml Liquid Waterless Hand Soap Bottle, 4 PK
Mfr # 4405002
Zoro # G1873203
product price: $63.15
/pk 4, $15.79/eaKey Features
Form
Liquid
Fragrance
Citra Clean
Hygiene Properties
Pumice
Hygiene Form
Liquid
Color
Orange Opaque
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4405002
Zoro #
G1873203
UPC #
-
Country of Origin
United States
Dimensions
Size
2500 ml
Details
Item
Waterless Hand Soap
Form
Liquid
Fragrance
Citra Clean
Hygiene Properties
Pumice
Hygiene Form
Liquid
Color
Orange Opaque
Packaging Type
Bottle
Description
Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.